This product requires certification to purchase.

3/4 in. FNPT Wall Mount Roman Tub Faucet Valve

You last purchased this on
 
Perrin & Rowe

3/4 in. FNPT Wall Mount Roman Tub Faucet Valve

Brand image
You last purchased this on
 
Perrin & Rowe

3/4 in. FNPT Wall Mount Roman Tub Faucet Valve

  • Fast #
  • Part #RU3230R
  • Item #7921438
  • Manufacturer Part #U.3230R
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use with Edwardian, Georgian Era, Holborn, Deco and Hoxton wall mounted widespread bathroom faucets with lever handle
  • Must order faucet trim to complete
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Ceramic disc cartridge for durability and long-lasting performance
  • Purchase with confidence knowing that this product is backed by limited lifetime warranty
  • 1-1/4 in maximum wall thickness
  • Authentically crafted in Great Britain
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Connection Size:
3/4 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No



Call for Pricing
Call for Pricing