This product requires certification to purchase.

Air Switch Button

You last purchased this on
 
Perrin & Rowe

Air Switch Button

  • Fast #
  • Part #RAS425EG
  • Item #7527096
  • Manufacturer Part #AS425EG
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

Air Switch Button

  • Fast #
  • Part #RAS425EG
  • Item #7527096
  • Manufacturer Part #AS425EG
3.3 out of 5 Customer Rating

X Points
Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Length cannot be cut down
  • Grab bar compliant with Americans with Disabilities Act of 1990 (ADA)
  • Remote on/off air switch button for activating continuous feed waste disposals
  • Transmitter button with escutcheon, base and fastening nut included
  • 1-1/4 in cutout, 1-3/4 in max installation depth on deck or wall
  • Escutcheon and button made of brass
  • Does not come with control box, button only
  • Button and escutcheon adhered to base
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Diameter:
1-3/4 in
Height:
2-1/4 in
Material:
Brass
Product Type:
Air Switch
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No