Two Handle Bridge Pull Down Kitchen Faucet in Satin English Gold
Armstrong™ Two Handle Bridge Pull Down Kitchen Faucet in Satin English Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Add elegance and old world charm with a bridge kitchen faucet
- Dual-spray functionality with ability to toggle between stream and spray settings
- Flow rate of 1.8 GPM at 60 PSI for effective cleaning while optimizing water usage
- Retractable pull-down metal hand spray with secure docking system
- Swivel spout rotates for greater sink accessibility
- Matching Bar/Food Prep kitchen faucet is available
- Nylon braided hose delivers quieter functionality
- Ceramic disc cartridge for durability and long-lasting performance
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- 3-hole installation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Armstrong™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 18-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Bridge, Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 10-3/4 in
- Spout Reach:
- 9-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UPC:
- 824438587953