This product requires certification to purchase.

Two Handle Widespread Cross Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Perrin & Rowe®

Armstrong™ Two Handle Widespread Cross Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RUAR09D3XMPN
  • Item #10007458
  • Manufacturer Part #U.AR09D3XMPN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Armstrong™ Two Handle Widespread Cross Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RUAR09D3XMPN
  • Item #10007458
  • Manufacturer Part #U.AR09D3XMPN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed to accommodate three-hole installation from 8" to 16"
  • Pivoting aerator allows you to change the direction of the water to best suit your preference
  • Includes push drain assembly
  • Ceramic disc cartridge for durability and long-lasting performance
  • Available as part of a complete collection of bathroom fixtures and accessories
  • Flow rate of 1.2 gpm at 60 psi for effective washing while optimizing water usage
  • WaterSense certified product
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Armstrong™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Height:
6-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Cross
Height:
6-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Spout Height:
6 in
Spout Reach:
6-1/2 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes