1/2 x 3/8 in. Filter System with Cartridge
This product has been replaced by
Manufacturer Part #U.1812-2
Arolla 1/2 x 3/8 in. Filter System with Cartridge
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes cartridge and connection hoses
- Filter faucet not included
- For replacement cartridge, order HRF-1000
-
Lead Law Compliant
Documents
Specifications
- CSA Certified:
- CSA B125.1
- Capacity:
- 1000 gal
- Cartridge Type:
- Ceramic Disc
- Collection:
- Arolla
- Connection Size:
- 1/2
- Contaminant Removal:
- Bacteria
- Depth:
- 9-5/8 in
- Diameter:
- 2 in
- Filtering Material:
- No
- Filtering System:
- Point of Use
- Flow Rate:
- 0.5 gpm
- Height:
- 9-5/8 in
- Installation Type:
- Under Sink
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 75 psi
- Weight:
- 7 lb
- Width:
- 3-1/2 in