Black Hot Water Dispenser
Black Hot Water Dispenser
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rapid recovery supported by 1,500 watt heating element
- Dry start protection for peace of mind
- Long life stainless steel construction, 81 oz. capacity
- Easy to adjust temperature control (190-210°F) and electronic thermostat with tight temperature control (±2ºF)
- Easy installation
- 3-Year limited warranty
- Approvals: IAPMO, UPC and UL
- Not compatible with ISE type dispensers
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dispenser Only:
- No
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Undermount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Reverse Osmosis Compatible:
- No
- UL Listed:
- Yes
- UPC:
- 824438348028