WM 24 SGL TWL BAR RAIL IN SN
Campo™ WM 24 SGL TWL BAR RAIL IN SN
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- All hardware for mounting is included
- Diameter of bar is 5/8"
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-5/64 in
- Base Plate Width:
- 2-5/64 in
- Collection:
- Campo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-2/25 in
- Diameter:
- 5/8 in
- Hardware Included:
- Yes
- Height:
- 2-5/64 in
- Installation Type:
- Wall Mount
- Length:
- 26-5/64 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-2/25 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov