This product requires certification to purchase.

2-Hole Double Cross Handle Bridge Kitchen Faucet in Polished Chrome

You last purchased this on
 
Perrin & Rowe®

Country Bath 2-Hole Double Cross Handle Bridge Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #RU4790XAPC2
  • Item #3880869
  • Manufacturer Part #U.4790X-APC-2
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Country Bath 2-Hole Double Cross Handle Bridge Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #RU4790XAPC2
  • Item #3880869
  • Manufacturer Part #U.4790X-APC-2
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brass construction
  • Faucet only
  • Height from inlets: 14"
  • Spout reach: 8-7/8"
  • Flow rate: 1.8 gpm
  • Swivel spout
  • Ceramic disc control cartridge
  • Cannot add a side spray
  • CNC machined
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
8-1/4 in
Spout Reach:
9 in