Two Handle Bridge Kitchen Faucet with Side Spray in Satin English Gold
Country Bath Two Handle Bridge Kitchen Faucet with Side Spray in Satin English Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
- 1101/8E single-function handshower
- 1.8 GPM
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Bath
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 16-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 3-21/32 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- UPC:
- 824438399778