Double Lever Handle Thermostatic Expansion Valve in Polished Chrome
Double Lever Handle Thermostatic Expansion Valve in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Inlets: 7-7/8" center-to-center
- Inlets: 3/4" female NPT
- Machined from solid brass bar stock
- Exposed thermostatic valve
- If PEX is utilized, oversize the supply line to 1" for full flow capacity
- Use return elbow U.5397 to add concealed shower functions or U.5398 to add tub spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Faucet Valve Type:
- Tub & Shower Thermostatic Valve
- Flow Rate:
- 14 gpm
- Handle Material:
- Metal
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No