*CVR* CCY LF 1.5 SPECIAL ORDER ONL
Edwardian *CVR* CCY LF 1.5 SPECIAL ORDER ONL
Product Details
Product Details
- May be used with HRK-2000 inline filter system
- Not suitable for reverse osmosis systems or instant hot systems
- .5 GPM at 45 PSI
-
Lead Law Compliant
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov