This product requires certification to purchase.

1 Robe Hook in Polished Nickel

You last purchased this on
 
Perrin & Rowe

Edwardian™ 1 Robe Hook in Polished Nickel

  • Fast #
  • Part #RU6921PN
  • Item #1446299
  • Manufacturer Part #U.6921PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

Edwardian™ 1 Robe Hook in Polished Nickel

  • Fast #
  • Part #RU6921PN
  • Item #1446299
  • Manufacturer Part #U.6921PN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Holds one robe or towel close to your shower or bathing space
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Edwardian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-3/4 in
Diameter:
2 in
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-3/4 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-3/4 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Valve Body Material:
Brass
Width:
2 in