Corner Shower Basket Polished Nickel
Edwardian Corner Shower Basket Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- An elegant addition to the shower space that provides a dedicated holder for your bar soap
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Mounting hardware included
- 7 3/4" projection
Specifications
- ADA Compliant:
- No
- Collection:
- Edwardian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Shelves:
- 1
- Product Type:
- Corner Shower Basket
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UL Listed:
- No
- Width:
- 7-3/4 in