Four Handle Single Function Shower System in English Gold
Edwardian™ Four Handle Single Function Shower System in English Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- European styling
- Kit includes (U.5393) shower column riser, (U.5205) 8 in. showerhead, (U.5373N) riser diverter and handshower (U.5550) external thermostatic valve and trim
- Brass construction delivers the utmost in beauty, durability and long-lasting performance
- Flow rate 1.8 GPM at 60 PSI
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- English Gold
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 48 in
- Hose Length:
- 59 in
- Number of Handles:
- Four Handle
- Shower Arm Reach:
- 15 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- Valve Trim Type:
- Thermostatic
- Width:
- 9-7/8 in