Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Edwardian Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Product Details
Product Details
- Cross handle design
- Trim for concealed pressure balance rough valve without diverter
- Brass construction
- English Bronze does not have any temperature indication on cover-plate
- Must order RCT-1 rough valve to complete
- See page XXX for rough info
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Edwardian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No