Single Handle Kitchen Faucet in Polished Chrome
Edwardian Single Handle Kitchen Faucet in Polished Chrome
Product Details
Product Details
- Insulated brass side spray
- Flow rate: 1.8 gpm
- Metal lever
- Swivel spout reach: 11"
- Ceramic disc control cartridge
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Brass construction
- CNC machined
- Installation depth on deck: 1-3/4"
- 3/8" female compression connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Female Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 11 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No