Two Handle Bridge Kitchen Faucet with Side Spray in Unlacquered Brass
Edwardian™ Two Handle Bridge Kitchen Faucet with Side Spray in Unlacquered Brass
Frequently Purchased Together
Product Details
Product Details
- Length cannot be cut down
- Add elegance and old world charm with a bridge kitchen faucet
- Flow rate of 1.8 gpm at 60 psi for effective cleaning while optimizing water usage
- Matching bar/food Prep kitchen faucet is available
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Ceramic disc cartridge for durability and long-lasting performance
- Side spray allows for greater sink accessibility
- 3-hole installation
- Unlacquered Brass is a living finish which naturally ages over time and develops a patina unique to its environment
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Edwardian™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 8 in
- Spout Reach:
- 11 in
- Supply Lines Included:
- No
- UL Listed:
- No