Two Handle Lever Pot Filler in Satin English Gold
Edwardian Two Handle Lever Pot Filler in Satin English Gold
Frequently Purchased Together
Product Details
Product Details
- Single-function hand shower
- 1.8 GPM
- Ceramic disc control cartridges
- Folds away when not in use
- Extends for easy use over front or rear burners
- 1/2" FNPT connection
- Dual quarter turn handle shut-offs, one at the wall and one at the outlet. Eliminates need to reach over hot burners
- 1/4-turn ceramic disc valves
- Brass construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Edwardian
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin English Gold
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 24-1/2 in
- Spout Type:
- Swivel