Two Handle Widespread Bathroom Sink Faucet in Satin Nickel
Edwardian™ Two Handle Widespread Bathroom Sink Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fixed spout reach: 5-7/8"
- Brass construction
- Quarter-turn ceramic disc control cartridges
- Connections: 1/2" NPSM
- Maximum deck depth: 1-1/2"
- 1/2" NPSM connections
- Includes both porcelain and metal lever inserts for U.3705L
- 1 1/2" max. deck depth
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Collection:
- Edwardian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 1 in
- Spout Reach:
- 5-7/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 685333702175
- WaterSense Labeled:
- Yes