This product requires certification to purchase.

*CVR* 16 GPM PERRIN & ROWE GEORGIAN

You last purchased this on
 
Perrin & Rowe®

Georgian Era™ *CVR* 16 GPM PERRIN & ROWE GEORGIAN

  • Fast #
  • Part #RU3783LSPNTO
  • Item #7922746
  • Manufacturer Part #U.3783LS-PN/TO
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Georgian Era™ *CVR* 16 GPM PERRIN & ROWE GEORGIAN

  • Fast #
  • Part #RU3783LSPNTO
  • Item #7922746
  • Manufacturer Part #U.3783LS-PN/TO
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • .5 GPM at 45 PSI
  • For use with U.1998 high performance hot water tank and U.1106 filter
  • Requires Certification

Documents


Specifications

Collection:
Georgian Era™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov