This product requires certification to purchase.

2-3/4 in. Brass Deck Union for U.4790X or U.4791L bridge faucets in Unlacquered Brass

You last purchased this on
 
Perrin & Rowe

Georgian Era™ 2-3/4 in. Brass Deck Union for U.4790X or U.4791L bridge faucets in Unlacquered Brass

  • Fast #
  • Part #RU6793ULB2
  • Item #7239337
  • Manufacturer Part #U.6793ULB-2
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

Georgian Era™ 2-3/4 in. Brass Deck Union for U.4790X or U.4791L bridge faucets in Unlacquered Brass

  • Fast #
  • Part #RU6793ULB2
  • Item #7239337
  • Manufacturer Part #U.6793ULB-2
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes both porcelain and metal lever inserts for U.3580L/TO
  • 16-20 GPM
  • 3/4" female NPT inlet
  • Rough valve sold separately - Order U.3230R lever wall rough valve
  • Order U.3231R cross wall rough valve
  • 1 1/4" extension kit is U.3243, must order two pieces to extend both hot and cold valves
  • Requires Certification

Specifications

Application:
Residential
Collection:
Georgian Era™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
End Connection 1:
NPSM
End Connection 2:
NPT
End Connections:
NPSM x NPT
Faucet Part Type:
Tub Filler Union
Fits Model:
U.4790X, U.4791L
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Deck Mount
Length:
2-3/4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov