2-Hook Robe Hook in Inca Brass
Georgian Era™ 2-Hook Robe Hook in Inca Brass
Frequently Purchased Together
Product Details
Product Details
- Includes mounting hardware
- Brass construction
- Projection: 1-3/8"
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Georgian Era™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Depth:
- 1-3/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 1-3/8 in
- Width:
- 2-3/4 in