This product requires certification to purchase.

Brass Wall Union for U.4790X or U.4791L bridge kitchen faucets in English Gold

You last purchased this on
 
Perrin & Rowe

Georgian Era™ Brass Wall Union for U.4790X or U.4791L bridge kitchen faucets in English Gold

  • Fast #
  • Part #RU6792SEG2
  • Item #8550900
  • Manufacturer Part #U.6792SEG-2
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

Georgian Era™ Brass Wall Union for U.4790X or U.4791L bridge kitchen faucets in English Gold

  • Fast #
  • Part #RU6792SEG2
  • Item #8550900
  • Manufacturer Part #U.6792SEG-2
3.4 out of 5 Customer Rating

X Points
Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Matching bar/food prep faucet U.4743
  • Single-spray functionality
  • 1.8 GPM
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
U.4790X or U.4791L bridge kitchen faucets
Collection:
Georgian Era™
Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Diameter:
1-5/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Wall Union
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov