This product requires certification to purchase.

Single Handle Lever Water Filter Faucet in Satin English Gold

You last purchased this on
 
Perrin & Rowe®

Georgian Era™ Single Handle Lever Water Filter Faucet in Satin English Gold

  • Fast #
  • Part #RU1625LSEG2
  • Item #8550074
  • Manufacturer Part #U.1625L-SEG-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Georgian Era™ Single Handle Lever Water Filter Faucet in Satin English Gold

  • Fast #
  • Part #RU1625LSEG2
  • Item #8550074
  • Manufacturer Part #U.1625L-SEG-2
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin English Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single-spray functionality
  • Not suitable for reverse osmosis systems or instant hot systems
  • 1.5 gpm at 45 psi, 0.5 gpm filtered water
  • May be used with HRK-2000 inline filter system
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Georgian Era™
Color Finish Category:
Gold Tones
Color Finish Name:
Satin English Gold
Faucet Height:
11-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
8 in
Spout Reach:
5-3/4 in
Spout Type:
Swivel
Trim Only:
No
UL Listed:
No