Single Handle Lever Water Filter Faucet in Unlacquered Brass
Georgian Era Single Handle Lever Water Filter Faucet in Unlacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Metal lever handle only
- Ceramic disc control cartridge
- Not suitable for R.O. systems or instant hot systems
- 5 3/4" reach swivel spout
- 11 3/4" overall height
- 1 3/4" max. installation depth on deck
- Filtered water .5 GPM at 45 PSI
- Brass construction
- CNC machined
- Order U.1812-2 filter system to complete
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Georgian Era
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Height:
- 11-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 8 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- High Arc, Swivel
- UL Listed:
- No