This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in English Bronze

You last purchased this on
 
Perrin & Rowe®

Georgian Era™ Single Handle Pull Down Kitchen Faucet in English Bronze

  • Fast #
  • Part #RU4744EB2
  • Item #7044163
  • Manufacturer Part #U.4744EB-2
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Georgian Era™ Single Handle Pull Down Kitchen Faucet in English Bronze

  • Fast #
  • Part #RU4744EB2
  • Item #7044163
  • Manufacturer Part #U.4744EB-2
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Metal lever handle
  • Quarter-turn ceramic disc control cartridge
  • Flow rate: 1.8 gpm
  • Nylon hose
  • Dual spray with lock in modes
  • Swivel C-spout reach: 9-1/4"
  • Maximum installation deck depth: 1-3/4"
  • Retractable pull-down metal hand spray with magnetic docking
  • CNC machined
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Georgian Era™
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
7-1/4 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No