This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Satin English Gold

You last purchased this on
 
Perrin & Rowe®

Georgian Era™ Single Handle Pull Down Kitchen Faucet in Satin English Gold

  • Fast #
  • Part #RU4744SEG2
  • Item #8550303
  • Manufacturer Part #U.4744SEG-2
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Georgian Era™ Single Handle Pull Down Kitchen Faucet in Satin English Gold

  • Fast #
  • Part #RU4744SEG2
  • Item #8550303
  • Manufacturer Part #U.4744SEG-2
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin English Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1150/8 3-function handshower
  • 1.8 GPM
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Georgian Era™
Color Finish Category:
Gold Tones
Color Finish Name:
Satin English Gold
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
9-1/4 in
Spout Swivel:
180°