This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Unlacquered Brass

Perrin & Rowe®

Georgian Era™ Single Handle Pull Down Touchless Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4734ULB2
  • Item #9375159
  • Manufacturer Part #U.4734ULB-2
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Georgian Era™ Single Handle Pull Down Touchless Kitchen Faucet in Unlacquered Brass

  • Fast #
  • Part #RU4734ULB2
  • Item #9375159
  • Manufacturer Part #U.4734ULB-2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • B0315 single-function hand shower
  • 1.8 GPM
  • The Perrin & Rowe® touchless technology allows you to turn water on and off with the motion of your hand. Touchless activation minimizes cross-contamination, improving the overall wellness of the kitchen. In addition, the peripheral position of the sensor minimizes false starts and optimizes water usage
  • Dual-spray functionality with ability to toggle between stream and spray settings
  • Retractable pull-down metal hand spray with secure docking system
  • Swivel spout rotates for greater sink accessibility
  • Matching Bar/Food Prep kitchen faucet is available
  • Nylon braided hose delivers quieter functionality
  • Ceramic disc cartridge for durability and long-lasting performance
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
AA
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Collection:
Georgian Era™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Faucet Height:
16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Touchless, Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-7/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
8-1/2 in
Spout Reach:
9-1/4 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UPC:
824464582786