This product requires certification to purchase.

Two Handle Kitchen Faucet with Side Spray in Satin English Gold

You last purchased this on
 
Perrin & Rowe

Georgian Era™ Two Handle Kitchen Faucet with Side Spray in Satin English Gold

  • Fast #
  • Part #RU4736LSEG2
  • Item #8550872
  • Manufacturer Part #U.4736L-SEG-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

Georgian Era™ Two Handle Kitchen Faucet with Side Spray in Satin English Gold

  • Fast #
  • Part #RU4736LSEG2
  • Item #8550872
  • Manufacturer Part #U.4736L-SEG-2
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin English Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Insulated sidespray
  • Metal lever handles
  • 1/2" MNPT supplies
  • 14-3/16" spout height
  • 9" spout reach
  • Swivel spout
  • 1/4" turn ceramic disc valves
  • Patented diverter
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Georgian Era™
Color Finish Category:
Gold Tones
Color Finish Name:
Satin English Gold
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
14-3/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Domestic
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
8-15/32 in
Spout Reach:
8-7/8 in
Spout Swivel:
180°
Spout Type:
Swivel