Two Handle Wall Mount Filler in Polished Chrome
Georgian Era Two Handle Wall Mount Filler in Polished Chrome
Product Details
Product Details
- Matching tub filler U.3747 or U.3748
- 1.2 gpm
- Lift rod drain assembly included with faucet
- 3/4 in female NPT spout connection
- 3/4 in female NPT wall valves
- Brass construction
- 16-20 gpm
- Fixed spout
- 10 in spout reach
- 5/8 in extension kit is U.3243S, must order two pieces to extend both hot and cold valves
Specifications
- Collection:
- Georgian Era
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- FNPT
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler
- Flow Rate:
- 16 gpm
- Handle Type:
- Cross
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Type:
- Fixed
- Tub Spout Reach:
- 10 in