*CVR* LF 1.8 GPM SPECIAL ORDER ONLY
Holborn™ *CVR* LF 1.8 GPM SPECIAL ORDER ONLY
Product Details
Product Details
- Length cannot be cut down
- Grab Bar compliant with Americans with Disabilities Act of 1990 (ADA)
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Holborn™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Handle Material:
- Metal
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 11 in
- Spout Reach:
- 9-1/4 in
- Spout Type:
- Swivel