This product requires certification to purchase.

1/2 in. FNPT x MNPT Brass Hand Shower Outlet in English Gold

You last purchased this on
 
Perrin & Rowe®

Holborn 1/2 in. FNPT x MNPT Brass Hand Shower Outlet in English Gold

  • Fast #
  • Part #RU5302EG
  • Item #7526714
  • Manufacturer Part #U.5302EG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Holborn 1/2 in. FNPT x MNPT Brass Hand Shower Outlet in English Gold

  • Fast #
  • Part #RU5302EG
  • Item #7526714
  • Manufacturer Part #U.5302EG
5 out of 5 Customer Rating

X Points
Color Finish Name: English Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with floor, wall or deck mount bathtub filler/shower
  • Can be wall mounted using U.5591 wall outlet
  • Single-function handshower
  • 1.8 gpm
  • Hose replacement part # 9.28385
  • Vacuum breaker not included, order V00275 if required
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Holborn
Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Depth:
3 in
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Faucet Part Type:
Hand Shower Outlet
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Width:
2-1/4 in