2-Hook Robe Hook in Polished Nickel
Holborn™ 2-Hook Robe Hook in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Includes mounting hardware
- Lift rod drain assembly included with faucet
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Holborn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 1-1/4 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Width:
- 2-1/2 in