This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Satin Nickel

You last purchased this on
 
Perrin & Rowe

Holborn™ Single Handle Pull Down Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #RU4034LSSTN2
  • Item #8453736
  • Manufacturer Part #U.4034LS-STN-2
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

Holborn™ Single Handle Pull Down Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #RU4034LSSTN2
  • Item #8453736
  • Manufacturer Part #U.4034LS-STN-2
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Holborn™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
3/8 in
Faucet Height:
16-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/8 in
Spout Reach:
9-1/2 in