This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Perrin & Rowe®

Holborn™ Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RU3871LSAPC2
  • Item #9375305
  • Manufacturer Part #U.3871LS-APC-2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Holborn™ Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #RU3871LSAPC2
  • Item #9375305
  • Manufacturer Part #U.3871LS-APC-2
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CEC Compliant:
Not for Sale in CA
Collection:
Holborn™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4-3/8 in
Faucet Connection Size:
9/16 in
Faucet Height:
14-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
11 in
Spout Reach:
4-3/8 in
Spout Type:
Fixed