This product requires certification to purchase.

Two Handle Kitchen Faucet in Satin English Gold

Perrin & Rowe®

Holborn™ Two Handle Kitchen Faucet in Satin English Gold

  • Fast #
  • Part #RU4213LSSEG2
  • Item #7920938
  • Manufacturer Part #U.4213LS-SEG-2
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Holborn™ Two Handle Kitchen Faucet in Satin English Gold

  • Fast #
  • Part #RU4213LSSEG2
  • Item #7920938
  • Manufacturer Part #U.4213LS-SEG-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 function
  • 1.8 gpm @ 60 psi max
  • Metal lever handles only
  • Made from solid brass
  • 1/4-turn ceramic disc valves
  • 6 in reach swivel "C" shaped spout
  • 1-3/4 in max. installation depth on deck
  • Inca brass not available
  • Bar faucet to U.4312LS and U.4212LS
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Holborn™
Color Finish Category:
Gold Tones
Color Finish Name:
Satin English Gold
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
13-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
9 in
Spout Reach:
6 in
Spout Swivel:
180°
Spout Type:
Swivel
UPC:
824438399877