This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

You last purchased this on
 
Perrin & Rowe

Holborn™ Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RU3861XULB2
  • Item #9374932
  • Manufacturer Part #U.3861X-ULB-2
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

Holborn™ Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RU3861XULB2
  • Item #9374932
  • Manufacturer Part #U.3861X-ULB-2
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Collection:
Holborn™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Cross
Height:
5-1/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
4 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed, High Neck
WaterSense Labeled:
Yes