This product requires certification to purchase.

Wall Mount Pot Filler in Satin English Gold

Perrin & Rowe

Holborn™ Wall Mount Pot Filler in Satin English Gold

  • Fast #
  • Part #RU4899LSSEG2
  • Item #9374943
  • Manufacturer Part #U.4899LS-SEG-2
3.6 out of 5 Customer Rating
Brand image
Perrin & Rowe

Holborn™ Wall Mount Pot Filler in Satin English Gold

  • Fast #
  • Part #RU4899LSSEG2
  • Item #9374943
  • Manufacturer Part #U.4899LS-SEG-2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Holborn may be one of the oldest districts of London, but it’s constantly reinventing itself. Now it boasts some of the more celebrated modern structures in the city. The Holborn™ Kitchen Collection takes after London’s innovative, of-the-moment architecture
  • Clean and sleek, virtually devoid of ornamentation, the Holborn’s long neck and curved arc express movement and flow. While it’s definitively a minimalist form, the timeless purity of its silhouette makes a bold statement
  • The benefits include: Pots won't need to be smaller than the sink to be filled and used, they save cooks from carrying heavy pots filled with water from the sink to the stove and can be stored neatly when not in service
  • It is essential to position the pot filler properly, so consider the tallest pot and the stove top when installing
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Flow rate of 1.8 gpm/6.7 LPM at 60 PSI
  • Extends for easy use over front or rear burners
  • Shut off spout prevents dripping
  • Dual quarter turn handle shut-offs, one at the wall and one at the outlet. Eliminates need to reach over hot burners
  • Folds away when not in use
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Holborn™
Color Finish Category:
Gold Tones
Color Finish Name:
Satin English Gold
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Height:
8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Spout Height:
8 in
Spout Reach:
24-7/8 in
Spout Type:
Swivel
UPC:
824438592308