Wall Mount Pot Filler in Satin Nickel
Holborn™ Wall Mount Pot Filler in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Folds away when not in use
- Extends for easy use over front or rear burners
- 1?2 in. female NPT connection
- Dual quarter turn lever handle shut-offs, one at the wall and one at the outlet
- Eliminates need to reach over hot burners
- Ceramic disc control cartridges
- Brass construction
- 1.8 gpm
- 1?4-turn ceramic disc valves
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Holborn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Reach:
- 24-7/8 in
- Spout Type:
- Swivel