This product requires certification to purchase.

LF CCN 1.2 GPM ARMSTRONG WIDESPREAD LAVATORY FAUCET WITH LOW SPOUT

You last purchased this on
 
Perrin & Rowe®

LF CCN 1.2 GPM ARMSTRONG WIDESPREAD LAVATORY FAUCET WITH LOW SPOUT

  • Fast #
  • Part #RUAR08LD3IWSTN
  • Item #10007414
  • Manufacturer Part #U.AR08LD3IWSTN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

LF CCN 1.2 GPM ARMSTRONG WIDESPREAD LAVATORY FAUCET WITH LOW SPOUT

  • Fast #
  • Part #RUAR08LD3IWSTN
  • Item #10007414
  • Manufacturer Part #U.AR08LD3IWSTN
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV