This product requires certification to purchase.

Multi Function Showerhead in English Gold

Perrin & Rowe®

Multi Function Showerhead in English Gold

  • Fast #
  • Part #RU5800EG
  • Item #8101244
  • Manufacturer Part #U.5800EG
5 out of 5 Customer Rating
Brand image
Perrin & Rowe®

Multi Function Showerhead in English Gold

  • Fast #
  • Part #RU5800EG
  • Item #8101244
  • Manufacturer Part #U.5800EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 functions
  • 1.75 GPM at 60 PSI
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Gold Tones
Color Finish Name:
English Gold
Diameter:
3-5/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
3-7/8 in
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Champagne, Massage
UPC:
685333580018
Width:
3-5/8 in