Single Lever Handle Bar Faucet in English Brass
Palladian® Single Lever Handle Bar Faucet in English Brass
Product Details
Product Details
- Metal lever handle
- Swivel spout reach: 6-1/2"
- Installation depth on deck: 1-3/4"
- Flow rate: 1.8 gpm
- Ceramic disc control cartridges
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Single hole installation
- 1.8 GPM
- Requires 2 1/2" clearance from backsplash to center of faucet hole
- 3/8" female compression connections
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- English Brass
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 30-3/8 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- No