This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
Perrin & Rowe

Palladian® Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RU4273LSAPC2
  • Item #3881305
  • Manufacturer Part #U.4273LS-APC-2
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe

Palladian® Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #RU4273LSAPC2
  • Item #3881305
  • Manufacturer Part #U.4273LS-APC-2
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cutout: minimum 1-1/8" and maximum 1-3/8"
  • Deck mount only
  • Hot and cold mix at the side spray
  • Insulated brass side spray
  • Centers: 8"
  • Ceramic disc control cartridge
  • Spout height: 16-1/2"
  • Swivel spout reach: 9"
  • Brass construction
  • Flow rate: 1.8 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Palladian®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
16-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
Yes
Spout Height:
30-3/8 in
Spout Reach:
9 in
Spout Swivel:
180°
Supply Lines Included:
No
UL Listed:
No