Replacement Filter Only for U.1106 Inline Filter
Replacement Filter Only for U.1106 Inline Filter
Frequently Purchased Together
Product Details
Product Details
- Designed for use with U.1106 hot water filtration system
- Recommended 6 month replacement
- High quality filter cartridge removes chemicals, bacteria and other contaminates
- 1 filter per packet
- Reduces particulates, chlorine taste and odor for clean tasting water
Specifications
- Cartridge Type:
- Replacement, Inline
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor
- Diameter:
- 1-3/4 in
- Filtering Material:
- No
- Fits Model:
- U.1106
- Height:
- 7-1/2 in
- NSF Certified:
- No