This product requires certification to purchase.

Replacement Filter Unit Only

You last purchased this on
 
Perrin & Rowe®

Replacement Filter Unit Only

  • Fast #
  • Part #RHRF1000
  • Item #7921657
  • Manufacturer Part #HRF-1000
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Replacement Filter Unit Only

  • Fast #
  • Part #RHRF1000
  • Item #7921657
  • Manufacturer Part #HRF-1000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement cartridge for HRK-2000 filter system
  • Recommend changing filter every 6 months or 1,000 gallons
  • Requires Certification

Documents


Specifications

Capacity:
1000 gal
Cartridge Type:
Replacement
Connection Type:
MPT
Contaminant Removal:
Bacteria
Diameter:
2 in
Filter Life (Months):
6 mo
Filtering Material:
No
Filtering System:
Point of Use
Fits Model:
U.1812U.1812-2 and HRK-2000
Flow Rate:
0.5 gpm
Height:
9-5/8 in
IAPMO Listed:
Yes
Maximum Temperature:
120
NSF:
NSF 42, NSF 53, NSF 61-9
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
75 psi
Temperature Range:
40 to 90 Deg F