This product requires certification to purchase.

Shower Kit in Polished Nickel

You last purchased this on
 
Perrin & Rowe®

Shower Kit in Polished Nickel

  • Fast #
  • Part #RUKIT1NLPN
  • Item #4880812
  • Manufacturer Part #U.KIT1NL-PN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

Shower Kit in Polished Nickel

  • Fast #
  • Part #RUKIT1NLPN
  • Item #4880812
  • Manufacturer Part #U.KIT1NL-PN
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kit Includes:
  • U.5550 or U.5552X Therm Valve
  • U.5373N Riser Diverter, hand-shower, Parking Bracket, 8" Therm Outlet
  • U.5205 8" Showerhead
  • U.5393 31" Riser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Hand Shower Flow Rate:
2.0 gpm
Handle Type:
Lever
Hose Length:
60 in
Number of Handles:
Three Handle
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No
Width:
8-1/2 in