This product requires certification to purchase.

Shower Rail in Polished Nickel

You last purchased this on
 
Perrin & Rowe

Shower Rail in Polished Nickel

Brand image
You last purchased this on
 
Perrin & Rowe

Shower Rail in Polished Nickel

  • Fast #
  • Part #RU5840PN
  • Item #4779470
  • Manufacturer Part #U.5840PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass construction
  • Wall mounted
  • Sliding hand shower parking bracket
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-3/4 in
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing