This product requires certification to purchase.

Single Handle Lever Water Filter Faucet

You last purchased this on
 
Perrin & Rowe®

SideKick™ Single Handle Lever Water Filter Faucet

  • Fast #
  • Part #RUKIT1625LULB2
  • Item #7527048
  • Manufacturer Part #U.KIT1625L-ULB-2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Perrin & Rowe®

SideKick™ Single Handle Lever Water Filter Faucet

  • Fast #
  • Part #RUKIT1625LULB2
  • Item #7527048
  • Manufacturer Part #U.KIT1625L-ULB-2
4 out of 5 Customer Rating

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes both porcelain and metal lever inserts
  • Temperature and volume control
  • Rough valve sold separately - Order U.5555BO thermostatic rough
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Laundry
CEC Compliant:
For Sale in CA
Collection:
SideKick™
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Faucet Connection Size:
1-1/4 in
Faucet Height:
11-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Side Spray:
No
Spout Height:
8 in
Spout Reach:
5-3/4 in
Spout Type:
High Arc, Swivel