Single Function Hand Shower in English Gold
Single Function Hand Shower in English Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes inclined handshower and 60" hose
- For use with wall outlet U.5546 or swivel connector U.5389 for exposed mixers
- Rough valve sold separately - order U.3230R lever wall rough valve
- Order U.3231R cross wall rough valve
- 1 1/4" extension kit is U.3243, must order two pieces to extend both hot and cold valves
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- English Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 2-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 7 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- No
- Showerhead Function:
- Single
- UPC:
- 685333538712
- WaterSense Labeled:
- Yes
- Width:
- 2-1/2 in