Single Function Hand Shower in Unlacquered Brass
Single Function Hand Shower in Unlacquered Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16-20 gpm at 60 psi
- 3/4" female NPT inlet
- Unlacquered brass is a living finish which naturally ages over time and develops a patina unique to its environment
- Features a 58" hose that enables an extensive reach
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 2-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 7 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Function:
- Single
- UPC:
- 685333538774
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in